Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Malden 3 Light Linear 44 In. Polished Nickel

  • Mfr # 6063-PN

  • Zoro # G315450702


product price: $126.00
/ea
Free Shipping & Returns

Key Features

Length
44 in
Width
9.75 in
Height
17 in
Watts
60W
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6063-PN
Zoro #
G315450702
UPC #
806134781828
Country of Origin
China

Dimensions

Length
44 in
Width
9.75 in
Height
17 in

Details

Item
Linear
Watts
60W
Bulb Included
N
Includes
Fixture, Hardware
Finish
Polished Nickel
Voltage
120V
Material
Steel
Slope Ceiling Compatable
Yes
Color
Polished Nickel
Socket Count
3
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.