Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Malibu 1 Light Wall Sconce 6.5 In. Polished Nickel

  • Mfr # 611-PN

  • Zoro # G315450818


product price: $439.00
/ea
Free Shipping & Returns

Key Features

Height
12.5 in
Width
6.5 in
Fixture Voltage
120V
Finish
Polished Nickel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-PN
Zoro #
G315450818
UPC #
806134177843
Country of Origin
China

Dimensions

Height
12.5 in
Width
6.5 in
Length
6.5 in
Assembled Depth
8 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Polished Nickel
Watts
60W
Body Material
Brass
Battery Included
No
Color
Polished Nickel
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Socket Count
1

Description

Malibu presents a sense of poise and peace, its arm a thick ring of cast metal. A trimmed and tapered shade complements the assured simplicity and round lines of this attractive sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.