Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Malloy 3 Light Lantern 11.75 In. Aged Iron

  • Mfr # 3315-AI

  • Zoro # G915450324


product price: $645.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Iron
Length
11.75 in
Voltage
120V
Finish
Aged Iron
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3315-AI
Zoro #
G915450324
UPC #
806134084615
Country of Origin
China

Dimensions

Height
14.75 in
Length
11.75 in
Width
11.75 in

Details

Color
Aged Iron
Voltage
120V
Item
Lantern
Finish
Aged Iron
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Material
Steel
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
3
Battery Included
No
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.