Zoro Homepage

Malloy 4 Light Lantern 15.5 In. Vintage Gold Leaf

  • Mfr # 3321-VGL

  • Zoro # G215450123


product price: $996.00
/ea
Free Shipping & Returns

Key Features

Color
Vintage Gold Leaf
Length
15.5 in
Voltage
120V
Finish
Vintage Gold Leaf
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3321-VGL
Zoro #
G215450123
UPC #
806134084646
Country of Origin
China

Dimensions

Height
20.5 in
Length
15.5 in
Width
15.5 in

Details

Color
Vintage Gold Leaf
Voltage
120V
Item
Lantern
Finish
Vintage Gold Leaf
Material
Steel
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Socket Count
4
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.