Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manchester 16 in. Table Lamp Aged Brass/Ceramic Shell Grey

  • Mfr # L4028-AGB/CSH

  • Zoro # G816024815


product price: $864.00
/ea
Free Shipping & Returns

Key Features

Bulb Type
A19
Finish
Aged Brass/Ceramic Shell Grey
Voltage
120 V
Material
Ceramic
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4028-AGB/CSH
Zoro #
G816024815
UPC #
806134957650
Country of Origin
Viet Nam

Dimensions

Height
28 in
Width
16 in
Length
16 in
Backplate Width (sconces only)
4.75 in
Backplate Height (sconces only)
11.75 in

Details

Bulb Type
A19
Finish
Aged Brass/Ceramic Shell Grey
Voltage
120 V
Material
Ceramic
Maximum Wattage
15W
Number of Bulbs
1
Item
Table Lamp
Glass Color
Aged Brass/Ceramic Shell Grey
Includes
Fixture, Hardware
Switch
Full Range Dimmer On Socket
Location Rating
UL Dry
Dimmer
ELV, TRIAC
Product Care
Clean with soft, damp cloth
LED CRI
90
Cable/Wire/Cord
120 in
LED Lumens
75 Lumens
Series
Manchester
Bulb Shape
E26 Medium Base

Description

Drawing inspiration from the grandeur of the columns of ancient Greece, the Manchester lamp serves as a contemporary essential for transitional spaces. The slender ceramic base features whimsical fluting and a shell grey finish, lending an artisanal quality. The bases narrow diameter is contrasted by the visual weight of the large natural linen drum shade.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.