Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manhasset 1 Light Wall Sconce 18.5 In. Aged Brass

  • Mfr # 3318-AGB

  • Zoro # G815450141


product price: $1,078.00
/ea
Free Shipping & Returns

Key Features

Height
18.5 in
Width
5.75 in
Fixture Voltage
120V
Finish
Aged Brass
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3318-AGB
Zoro #
G815450141
UPC #
806134014704
Country of Origin
China

Dimensions

Height
18.5 in
Width
5.75 in
Length
5.75 in
Assembled Depth
1.5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Shade Color
Aged Brass
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Brass
Watts
8W
Socket Count
1
Battery Included
No
Slope Ceiling Compatable
No
Color
Aged Brass
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED
Designer
Hudson Valley Lighting

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.