Zoro Homepage

Manhasset 1 Light Wall Sconce 28 In. Aged Brass

  • Mfr # 3328-AGB

  • Zoro # G715450074


product price: $1,252.00
/ea
Free Shipping & Returns

Key Features

Height
28 in
Width
5.75 in
Fixture Voltage
120V
Finish
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3328-AGB
Zoro #
G715450074
UPC #
806134014728
Country of Origin
China

Dimensions

Height
28 in
Width
5.75 in
Length
5.75 in
Assembled Depth
2.25 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Aged Brass
Watts
21W
Body Material
Brass
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No
Socket Count
1
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.