Zoro Homepage

Manhasset 1 Light Wall Sconce 28 In. Polished Nickel

  • Mfr # 3328-PN

  • Zoro # G815450059


product price: $1,252.00
/ea
Free Shipping & Returns

Key Features

Height
28 in
Width
5.75 in
Fixture Voltage
120V
Finish
Polished Nickel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3328-PN
Zoro #
G815450059
UPC #
806134014735
Country of Origin
China

Dimensions

Height
28 in
Width
5.75 in
Length
5.75 in
Assembled Depth
2.25 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Watts
21W
Body Material
Steel
Shade Color
Polished Nickel
Color
Polished Nickel
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
1
Battery Included
No
Designer
Hudson Valley Lighting

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.