Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mansfield 10 Light Lantern 20 In. Antique Nickel

  • Mfr # 1320-AN

  • Zoro # G115452449


product price: $725.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Antique Nickel
Height
37.5 in
Length
20 in
Voltage
120V
Finish
Antique Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1320-AN
Zoro #
G115452449
UPC #
806134042165
Country of Origin
China

Dimensions

Height
37.5 in
Length
20 in
Width
20 in

Details

Color
Antique Nickel
Voltage
120V
Item
Lantern
Finish
Antique Nickel
Lamp Included
N
Watts
60W
Material
Brass
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Battery Included
No
Socket Count
10
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

Visitors to Versailles are eased into the palace through bare limestone foyers in a clean neoclassic style. The only hint of the incomparable lavishness that lies ahead comes from a series of shining, barrel-shaped brass lanterns, crowned with curvaceous bell tops. Best appreciated in the round, our Mansfield collection faithfully reproduces the memorable fixtures that still usher guests into the regal splendor of France's premier chteau.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.