Mansfield 4 Light Lantern 15 In. Antique Nickel

  • Mfr # 1315-AN

  • Zoro # G115451633


product price: $1,311.00
/ea
Free Shipping & Returns

Key Features

Color
Antique Nickel
Height
26 in
Length
15 in
Voltage
120V
Finish
Antique Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315-AN
Zoro #
G115451633
UPC #
806134042134
Country of Origin
China

Dimensions

Height
26 in
Length
15 in
Width
15 in

Details

Color
Antique Nickel
Voltage
120V
Item
Lantern
Finish
Antique Nickel
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Material
Brass
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
4

Description

Visitors to Versailles are eased into the palace through bare limestone foyers in a clean neoclassic style. The only hint of the incomparable lavishness that lies ahead comes from a series of shining, barrel-shaped brass lanterns, crowned with curvaceous bell tops. Best appreciated in the round, our Mansfield collection faithfully reproduces the memorable fixtures that still usher guests into the regal splendor of France's premier chteau.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.