Zoro Homepage

Marabec 12 Light Semi Flush 48 In. Vintage Gold Leaf/ White Plaster

  • Mfr # 2248-VGL/WP

  • Zoro # G915451420


product price: $3,262.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Vintage Gold Leaf/ White Plaster
Body Material
Iron
Includes
Fixture, Hardware
Length
48 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2248-VGL/WP
Zoro #
G915451420
UPC #
806134909611
Country of Origin
Philippines

Dimensions

Length
48 in
Width
48 in
Height
12.25 in

Details

Item
Semi Flush
Finish
Vintage Gold Leaf/ White Plaster
Body Material
Iron
Includes
Fixture, Hardware
Voltage
120V
Watts
8W
Socket Count
12
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Bulb Included
N
Battery Included
No
Color
Vintage Gold Leaf/ White Plaster
Product Care
Clean with soft, damp cloth

Description

A soPhilippinesisticated take on a vine-inspired motif, Marabec shines with natural grace. Leaves sculpted from white plaster provide a clean, modern feel extending from warm Gold Leaf branches. The delicately curved framework imparts a sense of movement, energizing interior spaces. Available as a semi-flush in two sizes or as a wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.