Zoro Homepage

Marabec 3 Light Wall Sconce 10.75 In. Vintage Gold Leaf/ White Plaster

  • Mfr # 2203-VGL/WP

  • Zoro # G515450137


product price: $645.00
/ea
Free Shipping & Returns

Key Features

Height
22.5 in
Width
10.75 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf/ White Plaster
Length
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2203-VGL/WP
Zoro #
G515450137
UPC #
806134909598
Country of Origin
Philippines

Dimensions

Height
22.5 in
Width
10.75 in
Length
10.75 in
Assembled Depth
6.5 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf/ White Plaster
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Watts
8W
Shade Color
Vintage Gold Leaf/ White Plaster
Body Material
Iron
Bulb Shape
E12 Candelabra Base
Socket Count
3
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Description

A soPhilippinesisticated take on a vine-inspired motif, Marabec shines with natural grace. Leaves sculpted from white plaster provide a clean, modern feel extending from warm Gold Leaf branches. The delicately curved framework imparts a sense of movement, energizing interior spaces. Available as a semi-flush in two sizes or as a wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.