Mark D. Sikes X Cambridge 4 Light Chandelier 20.25 In. Aged Brass/Dark Blue

  • Mfr # MDS120-AGB/DBL

  • Zoro # G615451546


product price: $2,415.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Material
Steel
Height
19.5 in
Width
20.25 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS120-AGB/DBL
Zoro #
G615451546
UPC #
806134026745
Country of Origin
China

Dimensions

Height
19.5 in
Width
20.25 in
Length
20.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Material
Steel
Includes
Fixture, Hardware
Voltage
120V
Color
Aged Brass/darkest Blue
Bulb Included
N
Battery Included
No
Designer
Mark D. Sikes
Socket Count
4
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.