Mark D. Sikes X Cambridge 4 Light Chandelier 20.25 In. Aged Brass/Off White

  • Mfr # MDS120-AGB/OW

  • Zoro # G215451687


product price:  $2,415.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Color
Aged Brass/off White
Includes
Fixture, Hardware
Width
20.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS120-AGB/OW
Zoro #
G215451687
UPC #
806134026752
Country of Origin
China

Dimensions

Width
20.25 in
Length
20.25 in
Height
19.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Color
Aged Brass/off White
Includes
Fixture, Hardware
Voltage
120V
Material
Steel
Bulb Included
N
Product Care
Clean with soft, damp cloth
Designer
Mark D. Sikes
Socket Count
4
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.