Mark D. Sikes X Cambridge 6 Light Chandelier 28.5 In. Aged Brass/Off White

  • Mfr # MDS121-AGB/OW

  • Zoro # G415452453


product price:  $3,459.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Includes
Fixture, Hardware
Width
28.5 in
Material
Steel
Color
Aged Brass/off White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS121-AGB/OW
Zoro #
G415452453
UPC #
806134026813
Country of Origin
China

Dimensions

Width
28.5 in
Length
28.5 in
Height
23 in

Details

Item
Chandelier
Fixture Wattage
60W
Includes
Fixture, Hardware
Material
Steel
Color
Aged Brass/off White
Bulb Included
N
Voltage
120V
Battery Included
No
Designer
Mark D. Sikes
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
6

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.