Zoro Homepage

Mark D. Sikes X Chaselton 3 Light Lantern 10 In. Aged Brass/Off White

  • Mfr # MDS1200-AGB/OW

  • Zoro # G015452464


product price: $924.99
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Off White
Height
19.5 in
Length
10 in
Width
10 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1200-AGB/OW
Zoro #
G015452464
UPC #
806134137748
Country of Origin
China

Dimensions

Height
19.5 in
Length
10 in
Width
10 in

Details

Color
Aged Brass/Off White
Voltage
120V
Item
Lantern
Includes
Fixture, Hardware
Material
STEEL
Watts
60W
Lamp Included
N
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
3
Slope Ceiling Compatable
Yes
Designer
Mark D. Sikes

Description

Bring a classic elegance to any space with this clean, traditional lantern. Details like the signature chain, curved candle array and brass corner accents make Chaselton feel special and elevated. The cream candles and Aged Brass metalwork pair well with both the Off White and the Darkest Blue frame. Part of our Mark D. Sikes collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.