Zoro Homepage

Mark D. Sikes X Chiswick 3 Light Pendant 20 In. Aged Brass

  • Mfr # MDS1100-AGB/WP

  • Zoro # G015451924


product price: $1,521.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
11.25 in
Length
20 in
Width
20 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1100-AGB/WP
Zoro #
G015451924
UPC #
806134137687
Country of Origin
China

Dimensions

Height
11.25 in
Length
20 in
Width
20 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Lamp Included
N
Material
STEEL
Includes
Fixture, Hardware
Watts
60W
Designer
Mark D. Sikes
Slope Ceiling Compatable
Yes
Socket Count
3
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Clean and streamlined, Chiswick features a classic-chic White Plaster dome shade. The petite chain and metal finial detail feel jewelry-like and give this modern three or four light pendant an elevated, elegant vibe. Part of our Mark D. Sikes collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.