Zoro Homepage

Mark D. Sikes X Chiswick 4 Light Pendant 30 In. Aged Brass

  • Mfr # MDS1101-AGB/WP

  • Zoro # G015451900


product price: $2,327.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
Aged Brass
Height
16.75 in
Length
30 in
Width
30 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1101-AGB/WP
Zoro #
G015451900
UPC #
806134137700
Country of Origin
China

Dimensions

Height
16.75 in
Length
30 in
Width
30 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Material
STEEL
Designer
Mark D. Sikes
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
4

Description

Clean and streamlined, Chiswick features a classic-chic White Plaster dome shade. The petite chain and metal finial detail feel jewelry-like and give this modern three or four light pendant an elevated, elegant vibe. Part of our Mark D. Sikes collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.