Mark D. Sikes X Classic No.1 1 Light Floor Lamp 22.5 In. Aged Brass

  • Mfr # MDSL108-AGB

  • Zoro # G815379404


product price: $1,636.00
/ea
Free Shipping & Returns

Key Features

Height
59.5 in
Length
22.5 in
Material
Steel
Width
22.5 in
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDSL108-AGB
Zoro #
G815379404
UPC #
806134876975
Country of Origin
China

Dimensions

Height
59.5 in
Length
22.5 in
Width
22.5 in

Details

Material
Steel
Item
Floor Lamp
Watts
75W
Bulb Included
N
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Switch Type
12' SPT cord with Full Dimmer on Socket
Color
Aged Brass
Socket Count
1
Includes
Fixture, Hardware
Voltage
120V
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Mark D. Sikes

Description

Distinctly approachable, the newest style in Mark D. Sikes Classic series is an instant favorite. With delicate curves and a slender profile, this timeless design can complement any aesthetic. Available in three finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.