Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mark D. Sikes X Classic No.1 1 Light Plug-In Sconce 10 In. Distressed Bronze

  • Mfr # MDS104-DB

  • Zoro # G115451749


product price: $931.00
/ea
Free Shipping & Returns

Key Features

Height
29 in
Width
10 in
Fixture Voltage
120V
Length
10 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS104-DB
Zoro #
G115451749
UPC #
806134876333
Country of Origin
China

Dimensions

Height
29 in
Width
10 in
Length
10 in
Assembled Depth
20.5 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Lamp Included
N
Body Material
Brass
Includes
Fixture, Hardware
Watts
60W
Shade Color
Distressed Bronze
Switch Type
8' SPT cord with Full Dimmer on Socket
Socket Count
1
Designer
Mark D. Sikes
Color
Distressed Bronze
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Distinctly approachable, the newest style in Mark D. Sikes Classic series is an instant favorite. With delicate curves and a slender profile, this timeless design can complement any aesthetic. Available in three finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.