Mark D. Sikes X Classic No.1 1 Light Table Lamp 10 In. Aged Brass

  • Mfr # MDSL107-AGB

  • Zoro # G215379394


product price: $830.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
10 in
Material
Brass
Color
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDSL107-AGB
Zoro #
G215379394
UPC #
806134876968
Country of Origin
China

Dimensions

Height
24 in
Width
10 in
Length
10 in

Details

Material
Brass
Color
Aged Brass
Item
Table Lamp
Includes
Fixture, Hardware
Voltage
120V
Bulbs Included
N
Maximum Wattage
60W
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Mark D. Sikes
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base

Description

Distinctly approachable, the newest style in Mark D. Sikes Classic series is an instant favorite. With delicate curves and a slender profile, this timeless design can complement any aesthetic. Available in three finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.