Mark D. Sikes X Classic No.1 1 Light Wall Sconce 7.5 In. Polished Nickel

  • Mfr # MDS101-PN

  • Zoro # G315451549


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Width
7.5 in
Fixture Voltage
120V
Lamp Included
N
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS101-PN
Zoro #
G315451549
UPC #
806134876258
Country of Origin
China

Dimensions

Height
10.5 in
Width
7.5 in
Length
7.5 in
Assembled Depth
11 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Watts
60W
Shade Color
Polished Nickel
Body Material
Steel
Includes
Fixture, Hardware
Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Designer
Mark D. Sikes
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
1

Description

Distinctly approachable, the newest style in Mark D. Sikes Classic series is an instant favorite. With delicate curves and a slender profile, this timeless design can complement any aesthetic. Available in three finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.