Mark D. Sikes X Classic No.1 1 Lt. Wall Sconce 7.5 In. Bronze, Linen Shade

  • Mfr # MDS101-DB

  • Zoro # G615451102


product price: $578.00
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Width
7.5 in
Fixture Voltage
120V
Lamp Included
N
Assembled Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS101-DB
Zoro #
G615451102
UPC #
806134876241
Country of Origin
China

Dimensions

Height
10.5 in
Width
7.5 in
Assembled Depth
11 in
Length
7.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Watts
60W
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
Distressed Bronze
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Color
Distressed Bronze/White linen
Socket Count
1
Slope Ceiling Compatable
Yes
Designer
Mark D. Sikes

Description

Distinctly approachable, the newest style in Mark D. Sikes Classic series is an instant favorite. With delicate curves and a slender profile, this timeless design can complement any aesthetic. Available in three finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.