Mark D. Sikes X Classic No.1 2 Light Wall Sconce 18.25 In. Polished Nickel

  • Mfr # MDS102-PN

  • Zoro # G915451949


product price:  $788.00
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Width
18.25 in
Fixture Voltage
120V
Lamp Included
N
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS102-PN
Zoro #
G915451949
UPC #
806134876289
Country of Origin
China

Dimensions

Height
10.5 in
Width
18.25 in
Length
18.25 in
Assembled Depth
8.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Body Material
Steel
Shade Color
Polished Nickel
Includes
Fixture, Hardware
Watts
60W
Color
Polished Nickel
Socket Count
2
Battery Included
No
Slope Ceiling Compatable
Yes
Designer
Mark D. Sikes
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Description

Distinctly approachable, the newest style in Mark D. Sikes Classic series is an instant favorite. With delicate curves and a slender profile, this timeless design can complement any aesthetic. Available in three finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.