Mark D. Sikes X Classic No.1 8 Light Chandelier 40 In. Aged Brass

  • Mfr # MDS106-AGB

  • Zoro # G215451830


product price: $3,171.00
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60W
Color
Aged Brass
Voltage
120V
Material
Steel
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS106-AGB
Zoro #
G215451830
UPC #
806134876388
Country of Origin
China

Dimensions

Height
25.75 in
Width
40 in
Length
40 in

Details

Item
Chandelier
Fixture Wattage
60W
Color
Aged Brass
Voltage
120V
Material
Steel
Bulb Included
N
Includes
Fixture, Hardware
Battery Included
No
Socket Count
8
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Mark D. Sikes

Description

Distinctly approachable, the newest style in Mark D. Sikes Classic series is an instant favorite. With delicate curves and a slender profile, this timeless design can complement any aesthetic. Available in three finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.