Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mark D. Sikes X Clivedon 1 Light Pendant 20 In. Aged Brass/Distressed Bronze

  • Mfr # MDS1402-AGB/DB

  • Zoro # G115452104


product price: $1,109.99
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
8.5 in
Length
20 in
Width
20 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1402-AGB/DB
Zoro #
G115452104
UPC #
806134138288
Country of Origin
China

Dimensions

Height
8.5 in
Length
20 in
Width
20 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Lamp Included
N
Watts
60W
Material
BRASS
Product Care
Clean with soft, damp cloth
Designer
Mark D. Sikes
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
1
Bulb Shape
E26 Medium Base

Description

This classic metal shade design feels special with fresh finish combinations and sleek, heritage-inspired details. The contrastiing Aged Brass accents and modern gooseneck arm allow the pendants and sconce an updated, yet classic feel. The tapered shade over a five-light candelabra give the chandelier new traditional appeal. Each fixture features an Aged Brass or Polished Nickel shade that is metal on the inside and painted Off-White, Distressed Bronze or Bird Blue on the outside. Part of our Mark D. Sikes collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.