Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mark D. Sikes X Clivedon 1 Light Pendant 20 In. Polished Nickel

  • Mfr # MDS1402-PN/BB

  • Zoro # G615452062


product price: $1,055.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
8.5 in
Length
20 in
Width
20 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1402-PN/BB
Zoro #
G615452062
UPC #
806134138301
Country of Origin
China

Dimensions

Height
8.5 in
Length
20 in
Width
20 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Lamp Included
N
Watts
60W
Material
BRASS
Battery Included
No
Socket Count
1
Designer
Mark D. Sikes
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

This classic metal shade design feels special with fresh finish combinations and sleek, heritage-inspired details. The contrastiing Aged Brass accents and modern gooseneck arm allow the pendants and sconce an updated, yet classic feel. The tapered shade over a five-light candelabra give the chandelier new traditional appeal. Each fixture features an Aged Brass or Polished Nickel shade that is metal on the inside and painted Off-White, Distressed Bronze or Bird Blue on the outside. Part of our Mark D. Sikes collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.