Zoro Homepage

Mark D. Sikes X Clivedon 1 Light Wall Sconce 12 In. Aged Brass/Bronze

  • Mfr # MDS1400-AGB/DB

  • Zoro # G615452178


product price: $763.00
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
12 in
Fixture Voltage
120V
Length
12 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1400-AGB/DB
Zoro #
G615452178
UPC #
806134137830
Country of Origin
China

Dimensions

Height
16 in
Width
12 in
Length
12 in
Assembled Depth
15.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Shade Color
Aged Brass
Body Material
BRASS
Includes
Fixture, Hardware
Watts
60W
Color
Aged Brass/Distressed Bronze
Slope Ceiling Compatable
Yes
Designer
Mark D. Sikes
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

This classic metal shade design feels special with fresh finish combinations and sleek, heritage-inspired details. The contrastiing Aged Brass accents and modern gooseneck arm allow the pendants and sconce an updated, yet classic feel. The tapered shade over a five-light candelabra give the chandelier new traditional appeal. Each fixture features an Aged Brass or Polished Nickel shade that is metal on the inside and painted Off-White, Distressed Bronze or Bird Blue on the outside. Part of our Mark D. Sikes collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.