Mark D. Sikes X Curves No.1 1 Light Floor Lamp 30.5 In. Aged Brass

  • Mfr # MDSL503-AGB

  • Zoro # G415379422


product price:  $1,460.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Height
62.25 in
Length
30.5 in
Material
Steel
Width
30.5 in
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDSL503-AGB
Zoro #
G415379422
UPC #
806134877019
Country of Origin
China

Dimensions

Height
62.25 in
Length
30.5 in
Width
30.5 in
Depth
25 in

Details

Material
Steel
Item
Floor Lamp
Watts
75W
Color
Aged Brass
Switch Type
12' SPT cord with Full Dimmer on Socket
Battery Included
No
Bulb Included
N
Includes
Fixture, Hardware
Socket Count
1
Voltage
120V
Slope Ceiling Compatable
Yes
Designer
Mark D. Sikes
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.