Mark D. Sikes X Curves No.1 1 Light Plug-In Sconce 8 In. Aged Brass

  • Mfr # MDS501-AGB

  • Zoro # G415449477


product price: $727.00
/ea
Free Shipping & Returns

Key Features

Height
30.25 in
Width
8 in
Fixture Voltage
120V
Lamp Included
N
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS501-AGB
Zoro #
G415449477
UPC #
806134876753
Country of Origin
China

Dimensions

Height
30.25 in
Width
8 in
Length
8 in
Assembled Depth
14.5 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Lamp Included
N
Body Material
Brass
Includes
Fixture, Hardware
Shade Color
Aged Brass
Watts
75W
Socket Count
1
Designer
Mark D. Sikes
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Switch Type
8' SPT cord with On/Off on Plug
Bulb Shape
E26 Medium Base

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.