Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mark D. Sikes X Curves No.1 1 Light Wall Sconce 8 In. Aged Brass

  • Mfr # MDS500-AGB

  • Zoro # G415449491


product price: $486.00
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
8 in
Fixture Voltage
120V
Assembled Depth
9.5 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS500-AGB
Zoro #
G415449491
UPC #
806134878832
Country of Origin
China

Dimensions

Height
11.25 in
Width
8 in
Assembled Depth
9.5 in
Length
8 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Shade Color
Aged Brass
Watts
60W
Includes
Fixture, Hardware
Body Material
Brass
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Mark D. Sikes
Slope Ceiling Compatable
Yes
Socket Count
1
Bulb Shape
E12 Candelabra Base

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.