Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mark D. Sikes X Devon 1 Light Table Lamp 7.25 In. Aged Brass

  • Mfr # MDSL520-AGB

  • Zoro # G815379435


product price: $824.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Width
7.25 in
Material
Brass
Color
Aged Brass
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDSL520-AGB
Zoro #
G815379435
UPC #
806134026578
Country of Origin
China

Dimensions

Height
18 in
Width
7.25 in
Depth
16 in
Length
7.25 in

Details

Material
Brass
Color
Aged Brass
Item
Table Lamp
Includes
Fixture, Hardware
Voltage
120V
Maximum Wattage
60W
Bulbs Included
N
Product Care
Clean with soft, damp cloth
Battery Included
No
Switch Type
12' SPT cord with Full Dimmer on Socket
Designer
Mark D. Sikes
Socket Count
1
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.