Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mark D. Sikes X Dorset 1 Light Floor Lamp 45.5 In. Aged Brass

  • Mfr # MDSL512-AGB

  • Zoro # G515379414


product price: $1,531.00
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Height
56.25 in
Length
45.5 in
Material
Brass
Watts
60W
Width
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDSL512-AGB
Zoro #
G515379414
UPC #
806134026288
Country of Origin
China

Dimensions

Height
56.25 in
Length
45.5 in
Width
16.25 in
Depth
45.5 in

Details

Material
Brass
Item
Floor Lamp
Watts
60W
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Color
Aged Brass
Includes
Fixture, Hardware
Bulb Included
N
Battery Included
No
Slope Ceiling Compatable
Yes
Designer
Mark D. Sikes
Voltage
120V

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.