Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mark D. Sikes X Dorset 1 Light Plug-In Sconce 16.25 In. Aged Brass

  • Mfr # MDS510-AGB

  • Zoro # G215449509


product price: $954.00
/ea
Free Shipping & Returns

Key Features

Height
12.25 in
Width
16.25 in
Fixture Voltage
120V
Lamp Included
N
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS510-AGB
Zoro #
G215449509
UPC #
806134026264
Country of Origin
China

Dimensions

Height
12.25 in
Width
16.25 in
Assembled Depth
32.25 in
Length
16.25 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Lamp Included
N
Shade Color
Aged Brass
Watts
60W
Includes
Fixture, Hardware
Body Material
Brass
Switch Type
On/Off Switch with Plug
Battery Included
No
Slope Ceiling Compatable
Yes
Designer
Mark D. Sikes
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.