Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mark D. Sikes X Dorset 1 Light Table Lamp 13.5 In. Aged Brass

  • Mfr # MDSL513-AGB

  • Zoro # G315379423


product price: $769.00
/ea
Free Shipping & Returns

Key Features

Height
28.5 in
Width
13.5 in
Material
Brass
Color
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDSL513-AGB
Zoro #
G315379423
UPC #
806134025182
Country of Origin
China

Dimensions

Height
28.5 in
Width
13.5 in
Length
13.5 in

Details

Material
Brass
Color
Aged Brass
Item
Table Lamp
Includes
Fixture, Hardware
Bulbs Included
N
Voltage
120V
Maximum Wattage
60W
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
E26 Medium Base
Designer
Mark D. Sikes
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.