Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mark D. Sikes X Glass No.1 4 Light Semi Flush 19 In. Aged Brass

  • Mfr # MDS201-AGB

  • Zoro # G515452575


product price: $2,632.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
12.75 in
Includes
Fixture, Hardware
Watts
60W
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS201-AGB
Zoro #
G515452575
UPC #
806134876432
Country of Origin
China

Dimensions

Height
12.75 in
Width
19 in
Length
19 in

Details

Item
Semi Flush
Voltage
120V
Includes
Fixture, Hardware
Watts
60W
Body Material
Steel
Bulb Included
N
Battery Included
No
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Socket Count
4
Slope Ceiling Compatable
Yes
Designer
Mark D. Sikes
Bulb Shape
E12 Candelabra Base

Description

Crystal does wonderful things with light. It's also a timeless decor material renowned for its beauty. Those looking to add crystal to a space as well as a classic form will see Glass No.1 as an easy way to do both.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.