Mark D. Sikes X Hampshire 2 Light Picture Light 15.75 In. Aged Brass

  • Mfr # MDS112-AGB

  • Zoro # G815379480


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Watts
25W
Voltage
120V
Lamp Included
N
Height
4.5 in
Length
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS112-AGB
Zoro #
G815379480
UPC #
806134026295
Country of Origin
China

Dimensions

Height
4.5 in
Length
15.75 in
Depth
8 in
Width
15.75 in

Details

Item
Picture Light
Watts
25W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Battery Included / Bare Tool
Bare Tool
Material
Brass
Includes
Fixture, Hardware
Socket Count
2
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Designer
Mark D. Sikes
Product Care
Clean with soft, damp cloth

Description

Reminiscent of the iconic Bankers Lamp, Hampshire turns the traditional style on its head for a reinvented classic. The tubular metal shade features a perforated trim, accented by decorative joints for added flair. Available in two sizes and finishes along with a plug-in version.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.