Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mark D. Sikes X Hampshire 2 Light Picture Light 15.75 In. Distressed Bronze

  • Mfr # MDS112-DB

  • Zoro # G215379516


product price: $683.00
/ea
Free Shipping & Returns

Key Features

Watts
25W
Voltage
120V
Lamp Included
N
Depth
8 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS112-DB
Zoro #
G215379516
UPC #
806134026301
Country of Origin
China

Dimensions

Depth
8 in
Height
4.5 in
Length
15.75 in
Width
15.75 in

Details

Item
Picture Light
Watts
25W
Voltage
120V
Lamp Included
N
Color
Distressed Bronze
Battery Included / Bare Tool
Bare Tool
Material
Brass
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Designer
Mark D. Sikes
Slope Ceiling Compatable
Yes
Socket Count
2
Bulb Shape
E26 Medium Base

Description

Reminiscent of the iconic Bankers Lamp, Hampshire turns the traditional style on its head for a reinvented classic. The tubular metal shade features a perforated trim, accented by decorative joints for added flair. Available in two sizes and finishes along with a plug-in version.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.