
Mark D. Sikes X Hampshire 3 Light Picture Light 23.25 In. Aged Brass
Mfr # MDS113-AGB
Zoro # G915379496
product price:Â $893.99
/ea
Free Shipping & Returns
Key Features
Watts
25W
Voltage
120V
Lamp Included
N
Height
4.5 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDS113-AGB
Zoro #
G915379496
UPC #
806134026318
Country of Origin
China
Dimensions
Height
4.5 in
Length
23.25 in
Width
23.25 in
Depth
8 in
Details
Item
Picture Light
Watts
25W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Material
Brass
Battery Included / Bare Tool
Bare Tool
Includes
Fixture, Hardware
Socket Count
3
Designer
Mark D. Sikes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Description
Reminiscent of the iconic Bankers Lamp, Hampshire turns the traditional style on its head for a reinvented classic. The tubular metal shade features a perforated trim, accented by decorative joints for added flair. Available in two sizes and finishes along with a plug-in version.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.