
Mark D. Sikes X Hampshire 3 Light Picture Light 23.25 In. Distressed Bronze
Mfr # MDS113-DB
Zoro # G115379517
product price:Â $893.99
/ea
Free Shipping & Returns
Key Features
Watts
60W
Voltage
120V
Lamp Included
N
Length
23.25 in
Includes
Fixture, Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDS113-DB
Zoro #
G115379517
UPC #
806134026530
Country of Origin
China
Dimensions
Length
23.25 in
Height
4.5 in
Width
23.25 in
Depth
8 in
Details
Item
Picture Light
Watts
60W
Voltage
120V
Lamp Included
N
Color
Distressed Bronze
Includes
Fixture, Hardware
Material
Brass
Battery Included / Bare Tool
Bare Tool
Designer
Mark D. Sikes
Product Care
Clean with soft, damp cloth
Socket Count
3
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Description
Reminiscent of the iconic Bankers Lamp, Hampshire turns the traditional style on its head for a reinvented classic. The tubular metal shade features a perforated trim, accented by decorative joints for added flair. Available in two sizes and finishes along with a plug-in version.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.