Mark D. Sikes X Highgrove 1 Light Floor Lamp 25.25 In. Aged Brass

  • Mfr # MDSL1702-AGB

  • Zoro # G515379384


product price: $1,880.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Height
54.25 in
Length
25.25 in
Material
BRASS
Watts
9W
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDSL1702-AGB
Zoro #
G515379384
UPC #
806134151331
Country of Origin
China

Dimensions

Height
54.25 in
Length
25.25 in
Width
7 in

Details

Material
BRASS
Item
Floor Lamp
Watts
9W
Designer
Mark D. Sikes
Bulb Shape
GU10
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Color
Aged Brass
Socket Count
1

Description

A smooth, cylindrical shade paired with a square backplate or base are the hallmarks of Highgrove's clean, modern look. The petite spotlight shade rotates and the arm of the portable sconce and floor lamp extends and articulates for ultimate versatility and functionality. Part of our Mark D. Sikes collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.