Mark D. Sikes X Highgrove 1 Light Plug-In Sconce 4.75 In. Aged Brass

  • Mfr # MDS1701-AGB

  • Zoro # G915452762


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Height
9.25 in
Width
4.75 in
Fixture Voltage
120V
Lamp Included
N
Assembled Depth
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1701-AGB
Zoro #
G915452762
UPC #
806134151294
Country of Origin
China

Dimensions

Height
9.25 in
Width
4.75 in
Assembled Depth
19.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Lamp Included
N
Watts
9W
Body Material
BRASS
Includes
Fixture, Hardware
Shade Color
Aged Brass
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Designer
Mark D. Sikes
Slope Ceiling Compatable
Yes
Color
Aged Brass
Bulb Shape
GU10

Description

A smooth, cylindrical shade paired with a square backplate or base are the hallmarks of Highgrove's clean, modern look. The petite spotlight shade rotates and the arm of the portable sconce and floor lamp extends and articulates for ultimate versatility and functionality. Part of our Mark D. Sikes collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.