Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mark D. Sikes X Holkham 1 Light Pendant 18 In. Aged Brass/Distressed Bronze

  • Mfr # MDS1502-AGB/DB

  • Zoro # G615452826


product price: $1,792.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Distressed Bronze
Height
20.5 in
Length
18 in
Width
18 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1502-AGB/DB
Zoro #
G615452826
UPC #
806134138615
Country of Origin
China

Dimensions

Height
20.5 in
Length
18 in
Width
18 in

Details

Color
Aged Brass/Distressed Bronze
Voltage
120V
Item
Pendant
Lamp Included
N
Watts
15W
Includes
Fixture, Hardware
Material
STEEL
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
1
Designer
Mark D. Sikes

Description

Gorgeous Aged Brass cagework and glossy opal glass give this recognizable silhouette an instant upgrade. The refined hardware and Off-White, Distressed Bronze, and Darkest Blue finish options add to Holkham's elevated nautical aesthetic. Part of our Mark D. Sikes collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.