Mark D. Sikes X Holkham 1 Light Wall Sconce 4.75 In. Aged Brass/Bronze

  • Mfr # MDS1500-AGB/DB

  • Zoro # G115452951


product price: $586.00
/ea
Free Shipping & Returns

Key Features

Height
12.75 in
Width
4.75 in
Fixture Voltage
120V
Watts
40W
Body Material
BRASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1500-AGB/DB
Zoro #
G115452951
UPC #
806134138370
Country of Origin
China

Dimensions

Height
12.75 in
Width
4.75 in
Assembled Depth
10.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
40W
Body Material
BRASS
Lamp Included
N
Shade Color
Aged Brass
Includes
Fixture, Hardware
Socket Count
1
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Color
Aged Brass/Distressed Bronze
Designer
Mark D. Sikes

Description

Gorgeous Aged Brass cagework and glossy opal glass give this recognizable silhouette an instant upgrade. The refined hardware and Off-White, Distressed Bronze, and Darkest Blue finish options add to Holkham's elevated nautical aesthetic. Part of our Mark D. Sikes collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.