Mark D. Sikes X Leeds 1 Light Floor Lamp 14.75 In. Aged Brass

  • Mfr # MDSL133-AGB

  • Zoro # G715379382


product price: $1,323.00
/ea
Free Shipping & Returns

Key Features

Height
52 in
Length
14.75 in
Material
Steel
Width
14.75 in
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDSL133-AGB
Zoro #
G715379382
UPC #
806134027087
Country of Origin
China

Dimensions

Height
52 in
Length
14.75 in
Width
14.75 in

Details

Material
Steel
Item
Floor Lamp
Watts
75W
Bulb Shape
E26 Medium Base
Voltage
120V
Color
Aged Brass
Designer
Mark D. Sikes
Switch Type
ON/OFF PULL CHAIN
Includes
Fixture, Hardware
Socket Count
1
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Included
N
Battery Included
No

Description

Simplistic design, perfect proportion and timeless materials come together in Leeds. In each style, a crisp linen shade floats effortlessly in a slim metal frame for an understated effect. Available as a wall sconce, plug-in wall sconce, table lamp and floor lamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.