Zoro Homepage

Mark D. Sikes X Leeds 1 Light Wall Sconce 8 In. Old Bronze

  • Mfr # MDS130-OB

  • Zoro # G815452268


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
12.25 in
Width
8 in
Fixture Voltage
120V
Body Material
Steel
Assembled Depth
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS130-OB
Zoro #
G815452268
UPC #
806134027001
Country of Origin
China

Dimensions

Height
12.25 in
Width
8 in
Assembled Depth
9.25 in
Length
8 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Shade Color
Old Bronze
Color
Old Bronze
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
E26 Medium Base
Battery Included
No
Switch Type
FULL RANGE DIMMER ON SOCKET
Slope Ceiling Compatable
Yes
Designer
Mark D. Sikes

Description

Simplistic design, perfect proportion and timeless materials come together in Leeds. In each style, a crisp linen shade floats effortlessly in a slim metal frame for an understated effect. Available as a wall sconce, plug-in wall sconce, table lamp and floor lamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.