Mark D. Sikes X Metal No. 2 1 Light Pendant 9.5 In. Aged Brass

  • Mfr # MDS951-AGB

  • Zoro # G715450609


product price:  $1,040.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
9.25 in
Length
9.5 in
Width
9.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS951-AGB
Zoro #
G715450609
UPC #
806134139322
Country of Origin
China

Dimensions

Height
9.25 in
Length
9.5 in
Width
9.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Material
BRASS
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Designer
Mark D. Sikes
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Socket Count
1
Battery Included
No

Description

Exposed hardware adds a touch of industrial chic to a timeless cone shade silhouette. Go for a crisp monochromatic look with the allover Polished Nickel or Aged Brass finish or pair the Aged Brass hardware with a Distressed Bronze shade. The portable sconce features an adjustable arm and braided cord. Part of our Mark D. Sikes collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.