
Mark D. Sikes X Metal No. 2 1 Light Pendant 9.5 In. Aged/Antique Bronze
Mfr # MDS951-ADB
Zoro # G915450065
product price:Â $1,040.00
/ea
Free Shipping & Returns
Key Features
Color
Aged/antique Distressed Bronze
Height
9.25 in
Length
9.5 in
Width
9.5 in
Voltage
120V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDS951-ADB
Zoro #
G915450065
UPC #
806134876920
Country of Origin
China
Dimensions
Height
9.25 in
Length
9.5 in
Width
9.5 in
Details
Color
Aged/antique Distressed Bronze
Voltage
120V
Item
Pendant
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Material
Brass
Slope Ceiling Compatable
Yes
Designer
Mark D. Sikes
Socket Count
1
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Description
Exposed hardware adds a touch of industrial chic to a timeless cone shade silhouette. Go for a crisp monochromatic look with the allover Polished Nickel or Aged Brass finish or pair the Aged Brass hardware with a Distressed Bronze shade. The portable sconce features an adjustable arm and braided cord. Part of our Mark D. Sikes collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.