Mark D. Sikes X Metal No. 2 1 Light Wall Sconce 9.5 In. Aged Brass

  • Mfr # MDS950-AGB

  • Zoro # G615450082


product price: $952.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
9.5 in
Fixture Voltage
120V
Length
9.5 in
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS950-AGB
Zoro #
G615450082
UPC #
806134139315
Country of Origin
China

Dimensions

Height
12 in
Width
9.5 in
Length
9.5 in
Assembled Depth
11 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass
Includes
Fixture, Hardware
Watts
60W
Body Material
Brass
Lamp Included
N
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
1
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Mark D. Sikes
Color
Aged Brass

Description

Exposed hardware adds a touch of industrial chic to a timeless cone shade silhouette. Go for a crisp monochromatic look with the allover Polished Nickel or Aged Brass finish or pair the Aged Brass hardware with a Distressed Bronze shade. The portable sconce features an adjustable arm and braided cord. Part of our Mark D. Sikes collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.