Mark D. Sikes X Metal No. 2 1 Light Wall Sconce 9.5 In. Aged/Antique Bronze

  • Mfr # MDS950-ADB

  • Zoro # G815450103


product price:  $952.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
9.5 in
Fixture Voltage
120V
Length
9.5 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS950-ADB
Zoro #
G815450103
UPC #
806134876906
Country of Origin
China

Dimensions

Height
11 in
Width
9.5 in
Length
9.5 in
Assembled Depth
12 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Shade Color
Aged/antique Distressed Bronze
Body Material
Brass
Watts
60W
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1
Color
Aged/Antique Distressed Bronze
Product Care
Clean with soft, damp cloth
Designer
Mark D. Sikes

Description

Exposed hardware adds a touch of industrial chic to a timeless cone shade silhouette. Go for a crisp monochromatic look with the allover Polished Nickel or Aged Brass finish or pair the Aged Brass hardware with a Distressed Bronze shade. The portable sconce features an adjustable arm and braided cord. Part of our Mark D. Sikes collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.